Hubbell Power Systems P6438 Chance® Hotstick Storage Bag, 8 ft. | Graybar Store
     
Hubbell Power Systems - Chance® Hotstick Storage Bag, 8 ft. - P6438
+ / - Hover over image to Zoom
Other Views

    Chance® Hotstick Storage Bag, 8 ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: P6438
    SKU: 88057486
    $0.00
    Checking Pricing
         
    Color:Yellow
    No. of Pockets:1
    Width (Inches):6-1/2
    Length:96 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # P6438
    • Color Yellow
    • Type Hotstick
    • UNSPSC 24111507
    • Brand Chance
    • Length 96 in. L
    Product Overview:
    Hotstick storage bag is for 8 foot elbow-puller tool. Storage bag is a yellow plastic vinyl.