Werner P6208 Platform Ladder, Fiberglass, 8 ft., 300 lb. Rating | Graybar Store
     
Werner - Platform Ladder, Fiberglass, 8 ft., 300 lb. Rating - P6208
+ / - Hover over image to Zoom
Other Views

    Platform Ladder, Fiberglass, 8 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: P6208
    SKU: 25867453
    $324.42
    Checking Pricing
         
    Height (Feet):8 ft.
    Load Rating (Pound):300 lb.
    No. of Steps:8
    Spread (Inches):66-5/8 in.
    Width (Inches):33-7/8 in.
    Standard:Type IA Duty Rating
    Additional Features:Can Hook
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # P6208
    • Type Platform
    • UNSPSC 30191501
    • Additional Features Can Hook
    • Height (Feet) 8 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 66-5/8 in.
    • Width (Inches) 33-7/8 in.
    • No. of Steps 8
    • Standard Type IA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The P6208 Fiberglass 8 ft Platform Ladder has a duty rating of 300 pounds and features a safety guard rail to encourage proper use.
    The P6208 Fiberglass 8 ft Platform Ladder has a duty rating of 300 pounds and features a safety guard rail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant TRACTION-TRED® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.