Werner P6206 Platform Ladder, Fiberglass, 6 ft., 300 lb. Rating | Graybar Store
     
Werner - Platform Ladder, Fiberglass, 6 ft., 300 lb. Rating - P6206
+ / - Hover over image to Zoom
Other Views

    Platform Ladder, Fiberglass, 6 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: P6206
    SKU: 25867454
    $231.10
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):300 lb.
    No. of Steps:6
    Spread (Inches):54-3/4 in.
    Width (Inches):30-3/8 in.
    Standard:Type IA Duty Rating
    Additional Features:Can Hook
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # P6206
    • Type Platform
    • UNSPSC 30191501
    • Additional Features Can Hook
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 54-3/4 in.
    • Width (Inches) 30-3/8 in.
    • No. of Steps 6
    • Standard Type IA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The P6206 Fiberglass 6 ft Platform Ladder has a duty rating of 300 pounds and features a safety guard rail to encourage proper use.
    The P6206 Fiberglass 6 ft Platform Ladder has a duty rating of 300 pounds and features a safety guard rail to encourage proper use. Back-up plates reinforce all top connectors and the large platform provides a secure and comfortable work area. The slip-resistant TRACTION-TRED® steps are double riveted and knee braced. A full set of rear horizontals are spaced one foot apart. The EDGE® molded brace and foot pad combination provides bracing strength and increased protection from damage. Fiberglass rails are non-conductive for working near electricity.