Salisbury P6 Blanket Canister, 1-6 Blankets Capacity, 9 x 37 in | Graybar Store
     
Salisbury - Blanket Canister, 1-6 Blankets Capacity, 9 x 37 in - P6
+ / - Hover over image to Zoom
Other Views

    Blanket Canister, 1-6 Blankets Capacity, 9 x 37 in

    Manufacturer: Salisbury
    Manufacturer #: P6
    SKU: 88232275
    $216.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Capacity:1-6 Blankets
    Product Includes:Polypropylene Rope
    Size:9 in. x 37 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # P6
    • Size 9 in. x 37 in.
    • Type Blanket Canister
    • UNSPSC 39121700
    • Capacity 1-6 Blankets
    • Product Includes Polypropylene Rope
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Storage - Blanket Canister