Panduit P6-10R-T Non-Insulated, Ring Terminal, Large Wire, 6 AWG | Graybar Store
     
Panduit - Non-Insulated, Ring Terminal, Large Wire, 6 AWG - P6-10R-T
+ / - Hover over image to Zoom
Other Views

    Non-Insulated, Ring Terminal, Large Wire, 6 AWG

    Manufacturer: Panduit
    Manufacturer #: P6-10R-T
    SKU: 88198571
    $212.77
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Stud Size (Inches):#10
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P6-10R-T
    • Color Metallic
    • UNSPSC 39121405
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) #10
    • Wire Size 6 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ring terminal, large wire, 6 AWG, #10 stud size, non-insulated.