Progress Lighting P5745-31 2-60W CTC CAR PORT | Graybar Store
Progress Lighting - 2-60W CTC CAR PORT - P5745-31
+ / - Hover over image to Zoom
Other Views

    2-60W CTC CAR PORT

    Manufacturer: Progress Lighting
    Manufacturer #: P5745-31
    SKU: 91009614
    Checking Pricing
    Housing Color:Black
    Mounting Type:ceiling
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5745-31
    • Housing Color Black
    • UNSPSC 39111600
    • Lamp Type Medium Base
    • Mounting Type ceiling
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    A black two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser. The fixture is complete with scalloped edge detailing to enhance any outdoor space.