Progress Lighting P5744-31 Ceiling Light Fixture, Non-Metallic, White Acrylic Diffuser, 1-Light, Black Finish | Graybar Store
     
Progress Lighting - Ceiling Light Fixture, Non-Metallic, White Acrylic Diffuser, 1-Light, Black Finish - P5744-31
+ / - Hover over image to Zoom
Other Views

    Ceiling Light Fixture, Non-Metallic, White Acrylic Diffuser, 1-Light, Black Finish

    Manufacturer: Progress Lighting
    Manufacturer #: P5744-31
    SKU: 88211947
    $25.51
    Checking Pricing
         
    Housing Color:Black
    Mounting Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5744-31
    • Housing Color Black
    • UNSPSC 39111600
    • Lamp Type Medium Base
    Product Overview:
    One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail.