Progress Lighting P5744-30 Ceiling Light Fixture, Non-Metallic, White Acrylic Diffuser, 1-Light, White Finish | Graybar Store
     
Progress Lighting - Ceiling Light Fixture, Non-Metallic, White Acrylic Diffuser, 1-Light, White Finish - P5744-30
+ / - Hover over image to Zoom
Other Views

    Ceiling Light Fixture, Non-Metallic, White Acrylic Diffuser, 1-Light, White Finish

    Manufacturer: Progress Lighting
    Manufacturer #: P5744-30
    SKU: 89088946
    $25.52
    Checking Pricing
    Items sold in feet or each.
         
    Housing Color:White
    Mounting Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5744-30
    • Housing Color White
    • UNSPSC 39111600
    • Lamp Type Medium Base
    Product Overview:
    One-light non-metallic ceiling light with one-piece white acrylic diffuser and scalloped detail.