Progress Lighting P5682-31 1-100W MED WALL LANTE | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Progress Lighting - 1-100W MED WALL LANTE - P5682-31
+ / - Hover over image to Zoom
Other Views

    1-100W MED WALL LANTE

    Manufacturer: Progress Lighting
    Manufacturer #: P5682-31
    SKU: 97203055
    $66.68
    Checking Pricing
         
    Housing Color:Black
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5682-31
    • Housing Color Black
    • UNSPSC 39111600
    • Lamp Type Medium Base
    Product Overview:
    The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light wall lantern.