Tripp Lite P566-016 HDMI to DVI Cable, 6 ft. | Graybar Store
Tripp Lite - HDMI to DVI Cable, 6 ft. - P566-016
+ / - Hover over image to Zoom
Other Views

    HDMI to DVI Cable, 6 ft.

    Manufacturer: Tripp Lite
    Manufacturer #: P566-016
    SKU: 25002146
    $22.42
    Checking Pricing
         
    Color:Black
    Dimensions:0.000x0.000x0.000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # P566-016
    • Color Black
    • Dimensions 0.000x0.000x0.000
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    HDMI to DVI Cable, Digital Monitor Adapter Cable (HDMI to DVI-D M/M), 1080P, 16-ft.

    Tripp Lite's 16ft DVI - HDMI ( High Definition Multimedia Interface ) cable allows interconnection between digital display devices, such as DTV's ( Digital Television ), Plasma displays, LCD TV's, and projectors, to Digital source devices, such as Digital Set-Top boxes, DVD/DVD-R players, and AV receivers. HDMI DTV's will display video received from existing DVI-equipped products, and DVI-equipped TVs will display video from HDMI sources. HDMI technology uses a much more compact and user-friendly connector than the existing DVI connector. The HDMI specification handles higher-bandwidth, uncompressed video, and multi-channel digital audio, all in one neat cable solution. (DVI-HDMI cable supports video digital only).