Progress Lighting P5649-31 2-60W CAND WALL LANTE | Graybar Store
Progress Lighting - 2-60W CAND WALL LANTE - P5649-31
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Progress Lighting
    Manufacturer #: P5649-31
    SKU: 97203038
    Checking Pricing
    Housing Color:Black
    Mounting Type:wall
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5649-31
    • Housing Color Black
    • UNSPSC 39111600
    • Mounting Type wall
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Two-light wall lantern.