Progress Lighting P5602-31 1-75W MED WALL LNTRN | Graybar Store
     
Progress Lighting - 1-75W MED WALL LNTRN - P5602-31
+ / - Hover over image to Zoom
Other Views

    1-75W MED WALL LNTRN

    Manufacturer: Progress Lighting
    Manufacturer #: P5602-31
    SKU: 89088960
    $9.64
    Checking Pricing
         
    Housing Color:Black
    Mounting Type:Wall Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5602-31
    • Housing Color Black
    • UNSPSC 39111600
    • Lamp Type Medium Base
    Product Overview:
    An outdoor utility lantern featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces.