Progress Lighting P5530-31 1 LIGHT HANGING LANTERN BLACK | Graybar Store
     
Progress Lighting - 1 LIGHT HANGING LANTERN BLACK - P5530-31
+ / - Hover over image to Zoom
Other Views

    1 LIGHT HANGING LANTERN BLACK

    Manufacturer: Progress Lighting
    Manufacturer #: P5530-31
    SKU: 25194048
    $103.33
    Checking Pricing
         
    Housing Color:Black
    Mounting Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5530-31
    • Housing Color Black
    • UNSPSC 39111500
    • Lamp Type Medium Base
    • Materials Die Cast Aluminum
    • Mounting Type Ceiling Mount
    • SKU Spec Sheet
      P5530-31 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light hanging lantern.