Progress Lighting P5300-09 Decorative LED Lighting, Steel, Medium Base, 120V, Grey, 7-1/4 (Glass) in. Dia | Graybar Store
     
Progress Lighting - Decorative LED Lighting, Steel, Medium Base, 120V, Grey, 7-1/4 (Glass) in. Dia - P5300-09
+ / - Hover over image to Zoom
Other Views

    Decorative LED Lighting, Steel, Medium Base, 120V, Grey, 7-1/4 (Glass) in. Dia

    Manufacturer: Progress Lighting
    Manufacturer #: P5300-09
    SKU: 25620888
    $48.48
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Diameter (Inches):7-1/4 (Glass)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5300-09
    • Color Grey
    • Diameter (Inches) 7-1/4 (Glass)
    • Housing Material Steel
    • Lamp Type Medium Base
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Gather Collection One-Light Mini-Pendant
    Brushed Nickel finish;Evenly scaled etched glass;Slightly arching arm gives a casual flair;Coordinating fixtures from this collection;Includes two 6 stems and 72 in of chain