Progress Lighting P5203-30 Progress Lighting®, Floodlight, PAR38, 150W, 120V,Wall,White | Graybar Store
     
Progress Lighting - Progress Lighting®, Floodlight, PAR38, 150W, 120V,Wall,White - P5203-30
+ / - Hover over image to Zoom
Other Views

    Progress Lighting®, Floodlight, PAR38, 150W, 120V,Wall,White

    Manufacturer: Progress Lighting
    Manufacturer #: P5203-30
    SKU: 94002859
    $69.91
    Checking Pricing
         
    Quick Order:Y
    Wattage:150 W
    Voltage Rating:120 V
    Mounting Type:Wall
    Housing Color:White
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5203-30
    • Housing Color White
    • UNSPSC 39111605
    • Additional Features Suitable for Wet Locations
    • Brand Progress Lighting®
    • Lamp Type PAR38
    • Mounting Type Wall
    • Wattage 150 W
    • Voltage Rating 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Two-Light Adjustable Swivel Flood Light
    White finish;Wall mounted, adjustable swivel designed for outdoor use;Companion fixtures available