Progress Lighting P5095-09 PENDANT BRKFST BR NICKEL | Graybar Store
     
Progress Lighting - PENDANT BRKFST BR NICKEL - P5095-09
+ / - Hover over image to Zoom
Other Views

    PENDANT BRKFST BR NICKEL

    Manufacturer: Progress Lighting
    Manufacturer #: P5095-09
    SKU: 25245264
    $87.60
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5095-09
    • Color Grey
    • UNSPSC 39111522
    • Housing Material Steel
    Product Overview:
    1-light pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish.