Progress Lighting P5068-09 1-100W MED BRUSHED NICKEL MINI-PENDANT | Graybar Store
     
Progress Lighting - 1-100W MED BRUSHED NICKEL MINI-PENDANT - P5068-09
+ / - Hover over image to Zoom
Other Views

    1-100W MED BRUSHED NICKEL MINI-PENDANT

    Manufacturer: Progress Lighting
    Manufacturer #: P5068-09
    SKU: 25026302
    $77.23
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P5068-09
    • Color Grey
    • UNSPSC 39111522
    • Housing Material Steel
    Product Overview:
    The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. One-light.