Allied Moulded Products P4836CS Enclosure Back Panel, Steel | Graybar Store
     
Allied Moulded Products - Enclosure Back Panel, Steel - P4836CS
+ / - Hover over image to Zoom
Other Views

    Enclosure Back Panel, Steel

    Manufacturer: Allied Moulded Products
    Manufacturer #: P4836CS
    SKU: 25627171
    $264.64
    Checking Pricing
         
    Color:White
    Thickness (Inches):0.10 in.
    Height:33 in.
    Width:45 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P4836CS
    • Color White
    • Type Enclosure Back Panel
    • UNSPSC 39121302
    • Height 33 in.
    • Materials Steel
    • Thickness (Inches) 0.10 in.
    • Width 45 in.
    • SKU Spec Sheet
      P4836CS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Enclosure Back Panel, Steel