Leviton P48-W Wallplate, 5-Gang, (4) Toggle Switch, (1) Duplex Receptacle, Painted Metal, Device-Mount, White | Graybar Store
     
Leviton - Wallplate, 5-Gang, (4) Toggle Switch, (1) Duplex Receptacle, Painted Metal, Device-Mount, White - P48-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 5-Gang, (4) Toggle Switch, (1) Duplex Receptacle, Painted Metal, Device-Mount, White

    Manufacturer: Leviton
    Manufacturer #: P48-W
    SKU: 98294367
    $57.77
    Checking Pricing
         
    Color:White
    No. of Gangs:5
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P48-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 5
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    5-Gang 4-Toggle, 1-Duplex Device Combination Wallplate, Painted Metal, Device Mount, White
    5-Gang 4-Toggle, 1-Duplex Device Combination Wallplate, Painted Metal, Device Mount, White