Progress Lighting P4441-09 Decorative LED Lighting, Steel, Medium Base, 120V, Grey, 20-1/2 in. Dia, 4 (Glass) in. Dia | Graybar Store
     
Progress Lighting - Decorative LED Lighting, Steel, Medium Base, 120V, Grey, 20-1/2 in. Dia, 4 (Glass) in. Dia - P4441-09
+ / - Hover over image to Zoom
Other Views

    Decorative LED Lighting, Steel, Medium Base, 120V, Grey, 20-1/2 in. Dia, 4 (Glass) in. Dia

    Manufacturer: Progress Lighting
    Manufacturer #: P4441-09
    SKU: 25541539
    $97.81
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Diameter (Inches):20-1/2, 4 (Glass)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P4441-09
    • Color Grey
    • Diameter (Inches) 20-1/2, 4 (Glass)
    • Housing Material Steel
    • Lamp Type Medium Base
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Gather Collection Five-Light Chandelier
    Brushed Nickel finish;Swooping metal arms deliver volume to the fixture;White etched glass shades provide distinctive lighting;42 of 9 gauge chain is supplied for ceiling chain mount