Progress Lighting P4328-09 5LT BRUSHED NICKEL CHANDELIER | Graybar Store
     
Progress Lighting - 5LT BRUSHED NICKEL CHANDELIER - P4328-09
+ / - Hover over image to Zoom
Other Views

    5LT BRUSHED NICKEL CHANDELIER

    Manufacturer: Progress Lighting
    Manufacturer #: P4328-09
    SKU: 25202166
    $254.65
    Checking Pricing
         
    Color:Grey
    No. of Lamps:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P4328-09
    • Color Grey
    • UNSPSC 39111506
    • Materials Steel
    Product Overview:
    Five-light chandelier featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish.