Progress Lighting P3939-09 TWO LIGHT SEMI FLUSH BRUSHED NICKEL | Graybar Store
     
Progress Lighting - TWO LIGHT SEMI FLUSH BRUSHED NICKEL - P3939-09
+ / - Hover over image to Zoom
Other Views

    TWO LIGHT SEMI FLUSH BRUSHED NICKEL

    Manufacturer: Progress Lighting
    Manufacturer #: P3939-09
    SKU: 25641606
    $64.38
    Checking Pricing
         
    Color:Grey
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3939-09
    • Color Grey
    • UNSPSC 39111521
    • Materials Steel
    Product Overview:
    Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Waving metal arms rush from the center to gracefully support off-white linen shades in this two-light semi-flush in Brushed Nickel.