Progress Lighting P3925-09ET Ceiling Flush Mount Fixture, Steel, 120V, Grey, 13-1/4 in. Dia, 9-13/16 (Glass) in. Dia, Damp Location | Graybar Store
     
Progress Lighting - Ceiling Flush Mount Fixture, Steel, 120V, Grey, 13-1/4 in. Dia, 9-13/16 (Glass) in. Dia, Damp Location - P3925-09ET
+ / - Hover over image to Zoom
Other Views

    Ceiling Flush Mount Fixture, Steel, 120V, Grey, 13-1/4 in. Dia, 9-13/16 (Glass) in. Dia, Damp Location

    Manufacturer: Progress Lighting
    Manufacturer #: P3925-09ET
    SKU: 25510975
    $28.07
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Environment:Damp Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3925-09ET
    • Color Grey
    • Environment Damp Location
    • Housing Material Steel
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Melon Collection Two-Light Close-to-Ceiling