Progress Lighting P3829-09 2 LIGHT BRSHD NKL FOYER | Graybar Store
     
Progress Lighting - 2 LIGHT BRSHD NKL FOYER - P3829-09
+ / - Hover over image to Zoom
Other Views

    2 LIGHT BRSHD NKL FOYER

    Manufacturer: Progress Lighting
    Manufacturer #: P3829-09
    SKU: 25510983
    $87.60
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3829-09
    • Color Grey
    • Housing Material Steel
    Product Overview:
    The casual, comfortable feel of the Kensington Collection is perfect for many interiors. Two-light semi-flush in Brushed Nickel. Trumpet-shaped, slightly textured glass shades are complemented by a etched white swirl finish.