Progress Lighting P3817-20 2L CEILING MNT ANT BRONZE | Graybar Store
     
Progress Lighting - 2L CEILING MNT ANT BRONZE - P3817-20
+ / - Hover over image to Zoom
Other Views

    2L CEILING MNT ANT BRONZE

    Manufacturer: Progress Lighting
    Manufacturer #: P3817-20
    SKU: 25245270
    $25.34
    Checking Pricing
         
    Color:Brown
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3817-20
    • Color Brown
    • UNSPSC 39111500
    • Materials Steel
    Product Overview:
    Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Antique Bronze finish.