Progress Lighting P3817-09 2L CEILING MNT BR NICKEL | Graybar Store
     
Progress Lighting - 2L CEILING MNT BR NICKEL - P3817-09
+ / - Hover over image to Zoom
Other Views

    2L CEILING MNT BR NICKEL

    Manufacturer: Progress Lighting
    Manufacturer #: P3817-09
    SKU: 25245269
    $27.56
    Checking Pricing
         
    Color:Grey
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3817-09
    • Color Grey
    • UNSPSC 39111500
    • Materials Steel
    Product Overview:
    Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.