Progress Lighting P3816-30 Decorative Fixture, Close-to-Ceiling, Indoor, (1) Lamp, 11-3/8 in. Diameter, White, Etched Ribbed Melon Glass Cover | Graybar Store
     
Progress Lighting - Decorative Fixture, Close-to-Ceiling, Indoor, (1) Lamp, 11-3/8 in. Diameter, White, Etched Ribbed Melon Glass Cover - P3816-30
+ / - Hover over image to Zoom
Other Views

    Decorative Fixture, Close-to-Ceiling, Indoor, (1) Lamp, 11-3/8 in. Diameter, White, Etched Ribbed Melon Glass Cover

    Manufacturer: Progress Lighting
    Manufacturer #: P3816-30
    SKU: 25255192
    $19.14
    Checking Pricing
         
    Color:White
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3816-30
    • Color White
    • UNSPSC 39111500
    • Materials Steel
    Product Overview:
    One-light close-to-ceiling with etched ribbed melon glass with center lock and white finish.
    • Medium screw (E26) lamp base
    • cCSAus Damp Location Listed