Progress Lighting P3813-30 Light Fixture, Steel, Incandescent, 120V,White, 4-1/4 in. Dia | Graybar Store
     
Progress Lighting - Light Fixture, Steel, Incandescent, 120V,White, 4-1/4 in. Dia - P3813-30
+ / - Hover over image to Zoom
Other Views

    Light Fixture, Steel, Incandescent, 120V,White, 4-1/4 in. Dia

    Manufacturer: Progress Lighting
    Manufacturer #: P3813-30
    SKU: 88211390
    $24.92
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Diameter (Inches):4-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3813-30
    • Color White
    • UNSPSC 39111521
    • Diameter (Inches) 4-1/4 in.
    • Housing Material Steel
    • Lamp Type Incandescent
    • Voltage 120 V
    • SKU Spec Sheet
      P3813-30 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Gather Collection Five-Light Bath & Vanity
    White finish;White glass;Wall plate includes integral rotary switch;Practical for bathroom or utility lighting