Leviton P38-T Wallplate, 4-Gang, (3) Toggle Switch (1) Duplex Receptacle, Light Almond | Graybar Store
     
Leviton - Wallplate, 4-Gang, (3) Toggle Switch (1) Duplex Receptacle, Light Almond - P38-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (3) Toggle Switch (1) Duplex Receptacle, Light Almond

    Manufacturer: Leviton
    Manufacturer #: P38-T
    SKU: 25051169
    $6.03
    Checking Pricing
         
    Color:Light Almond
    No. of Gangs:4 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P38-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 4 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Light Almond
    4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Light Almond