Allied Moulded Products P3630CS Enclosure Back Panel List, Steel | Graybar Store
     
Allied Moulded Products - Enclosure Back Panel List, Steel - P3630CS
+ / - Hover over image to Zoom
Other Views

    Enclosure Back Panel List, Steel

    Manufacturer: Allied Moulded Products
    Manufacturer #: P3630CS
    SKU: 25189218
    $219.13
    Checking Pricing
         
    Color:White
    Thickness (Inches):0.105 in.
    Product Includes:4 screws
    Height:33 in.
    Width:27 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P3630CS
    • Color White
    • Application Enclosure back panel accessorie for mounting electrical/electronic devices securely down inside
    • Mounting Style Screw Mount
    • Type Enclosure back panel kit
    • UNSPSC 39121302
    • Height 33 in.
    • Materials Machined Sheet Metal
    • Product Includes 4 screws
    • Thickness (Inches) 0.105 in.
    • Width 27 in.
    • SKU Spec Sheet
      P3630CS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Carbon steel Size:33" x 27" x .105" Color:White Mounting:4 screws