Progress Lighting P3520-30 Ceiling Fixture,White, 10-3/4 in. Dia, Dry Location | Graybar Store
     
Progress Lighting - Ceiling Fixture,White, 10-3/4 in. Dia, Dry Location - P3520-30
+ / - Hover over image to Zoom
Other Views

    Ceiling Fixture,White, 10-3/4 in. Dia, Dry Location

    Manufacturer: Progress Lighting
    Manufacturer #: P3520-30
    SKU: 88211215
    $40.91
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Diameter (Inches):10-3/4 in.
    Environment:Dry Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3520-30
    • Color White
    • UNSPSC 39111500
    • Diameter (Inches) 10-3/4 in.
    • Environment Dry Location
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White Glass Two-Light Close-to-Ceiling