Progress Lighting P3410-09 2LT BRUSHD NICKL CLOSE-TO-CEILING MUSHRM | Graybar Store
     
Progress Lighting - 2LT BRUSHD NICKL CLOSE-TO-CEILING MUSHRM - P3410-09
+ / - Hover over image to Zoom
Other Views

    2LT BRUSHD NICKL CLOSE-TO-CEILING MUSHRM

    Manufacturer: Progress Lighting
    Manufacturer #: P3410-09
    SKU: 25110737
    $29.09
    Checking Pricing
         
    Color:Grey
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3410-09
    • Color Grey
    • UNSPSC 39111500
    • Materials Steel
    Product Overview:
    A traditional two-light close-to-ceiling fixture featuring a White glass bowl and a Brushed Nickel finish. The fixture is ideal in a bathroom setting or hall/foyer.