Panduit P32W2R1-150-72 Foam Tape, 1/32 in.(thick) x 1.5 in.w x 72 yds | Graybar Store
     
Panduit - Foam Tape, 1/32 in.(thick) x 1.5 in.w x 72 yds - P32W2R1-150-72
+ / - Hover over image to Zoom
Other Views

    Foam Tape, 1/32 in.(thick) x 1.5 in.w x 72 yds

    Manufacturer: Panduit
    Manufacturer #: P32W2R1-150-72
    SKU: 92083254
    $165.23
    Checking Pricing
         
    Additional Features:Acrylic foam tape Recommended for high temperature and outdoor applications (180°F) and exposure to UV light
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P32W2R1-150-72
    • Color White
    • UNSPSC 31201500
    • Additional Features Acrylic foam tape Recommended for high temperature and outdoor applications (180°F) and exposure to UV light
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Foam tape, 1/32" (thick) x 1.5" (wide) x 72 yards, rubber adhesive.
    Foam tape, 1/32" (thick) x 1.5" (wide) x 72 yards, rubber adhesive.