Progress Lighting P3298-15 4-60W BROADWAY BAR | Graybar Store
Progress Lighting - 4-60W BROADWAY BAR - P3298-15
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Progress Lighting
    Manufacturer #: P3298-15
    SKU: 88211156
    Checking Pricing
    No. of Lamps:4
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3298-15
    • Color Grey
    • UNSPSC 39111500
    • Materials Steel
    • No. of Lamps 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Four-light broadway lighting strips. Sockets are on 6 inch centers. UL listed for ceiling mounting with 25w max lamps. This traditional bath strip light complements most traditional bathrooms or powder rooms. Brilliant metallic finish coordinates with popular faucet and bath hardware styles. Easy to install with included hardware.