Progress Lighting P3222-77 CANTATA 2-100W MED BRONZE | Graybar Store
     
Progress Lighting - CANTATA 2-100W MED BRONZE - P3222-77
+ / - Hover over image to Zoom
Other Views

    CANTATA 2-100W MED BRONZE

    Manufacturer: Progress Lighting
    Manufacturer #: P3222-77
    SKU: 25834545
    $112.52
    Checking Pricing
    Items sold in feet or each.
         
    Color:Brown
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3222-77
    • Color Brown
    • Housing Material Steel
    Product Overview:
    CANTATA 2-100W MED BRONZE
    Cantata Two-light bath bracket in Forged Bronze finish. The Cantata Collection is a sophisticated and modern style with a sense of traditional craftsmanship. An airy frame supports light topaz glass shades complemented by a rich, hand painted bronze finish.