Bussmann (Eaton) P30S-GY-ND Terminal Block End Cover, Grey, 22 L x 2 W x 23 H mm | Graybar Store
     
Bussmann (Eaton) - Terminal Block End Cover, Grey, 22 L x 2 W x 23 H mm - P30S-GY-ND
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover, Grey, 22 L x 2 W x 23 H mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: P30S-GY-ND
    SKU: 25441654
    $1.16
    Checking Pricing
         
    Color:Grey
    Height (mm):23.0 mm
    Length (mm):22.0 mm
    Width (mm):2.0 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # P30S-GY-ND
    • Color Grey
    • UNSPSC 39121624
    • Height (mm) 23.0 mm
    • Length (mm) 22.0 mm
    • Width (mm) 2.0 mm
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    End cover (with panel mount screw hole), Grey