Bussmann (Eaton) P30S-GY-01 Terminal Block, Panel Mount, Grey, 300V | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Panel Mount, Grey, 300V - P30S-GY-01
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Panel Mount, Grey, 300V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: P30S-GY-01
    SKU: 25441653
    $1.89
    Checking Pricing
         
    Additional Features:Feed Through
    Amperage Rating:30 Amp (UL), 32 Amp (IEC)
    Color:Gray
    Voltage Rating:300 V (UL), 500 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # P30S-GY-01
    • Color Gray
    • UNSPSC 39121624
    • Additional Features Feed Through
    • Amperage Rating 30 Amp (UL), 32 Amp (IEC)
    • Materials Zinc Plated Steel Screw
    • Voltage Rating 300 V (UL), 500 V (IEC)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Panel mount Terminal Block, grey, 300V/2