Progress Lighting P3052-09 2LAMP BTH BRKT BR NICKEL | Graybar Store
     
Progress Lighting - 2LAMP BTH BRKT BR NICKEL - P3052-09
+ / - Hover over image to Zoom
Other Views

    2LAMP BTH BRKT BR NICKEL

    Manufacturer: Progress Lighting
    Manufacturer #: P3052-09
    SKU: 25245271
    $65.49
    Checking Pricing
         
    Color:Grey
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3052-09
    • Color Grey
    • UNSPSC 39111500
    • Materials Steel
    Product Overview:
    Two-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms.