Progress Lighting P3029-09 Light Bath Fixture, Grey, 24-1/2 in. Dia, Dry Location | Graybar Store
     
Progress Lighting - Light Bath Fixture, Grey, 24-1/2 in. Dia, Dry Location - P3029-09
+ / - Hover over image to Zoom
Other Views

    Light Bath Fixture, Grey, 24-1/2 in. Dia, Dry Location

    Manufacturer: Progress Lighting
    Manufacturer #: P3029-09
    SKU: 25062763
    $147.98
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Diameter (Inches):24-1/2 in.
    Environment:Dry Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3029-09
    • Color Grey
    • UNSPSC 39111500
    • Diameter (Inches) 24-1/2 in.
    • Environment Dry Location
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Victorian Collection Three-Light Bath & Vanity