Progress Lighting P3028-15 Decorative LED Lighting, Brass, Medium Base, 120V, Grey, 5-9/16 (Glass) in. Dia | Graybar Store
     
Progress Lighting - Decorative LED Lighting, Brass, Medium Base, 120V, Grey, 5-9/16 (Glass) in. Dia - P3028-15
+ / - Hover over image to Zoom
Other Views

    Decorative LED Lighting, Brass, Medium Base, 120V, Grey, 5-9/16 (Glass) in. Dia

    Manufacturer: Progress Lighting
    Manufacturer #: P3028-15
    SKU: 99843979
    $123.58
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Diameter (Inches):5-9/16 in. (Glass)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P3028-15
    • Color Grey
    • UNSPSC 39111500
    • Diameter (Inches) 5-9/16 in. (Glass)
    • Housing Material Brass
    • Lamp Type Medium Base
    • Voltage 120 V
    • SKU Spec Sheet
      P3028-15 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Victorian Collection Two-Light Bath & Vanity
    Polished Chrome finish with a vintage look;Pure white, triplex opal glass shades;Glass faces up or down to suit your preference