Allied Moulded Products P3024 Back Panel, Steel, 30 x 24 in. | Graybar Store
     
Allied Moulded Products - Back Panel, Steel, 30 x 24 in. - P3024
+ / - Hover over image to Zoom
Other Views

    Back Panel, Steel, 30 x 24 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: P3024
    SKU: 99555864
    $157.57
    Checking Pricing
         
    Color:White
    Thickness (Inches):0.105 in.
    Product Includes:6 screws
    Height:27 in.
    Width:21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P3024
    • Color White
    • Application Enclosure back panel accessorie for mounting electrical/electronic devices securely down inside
    • Mounting Style Screw Mount
    • Type Enclosure back panel kit
    • UNSPSC 39121302
    • Height 27 in.
    • Materials Machined Sheet Metal
    • Product Includes 6 screws
    • Thickness (Inches) 0.105 in.
    • Width 21 in.
    • SKU Spec Sheet
      P3024 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Carbon steel Size:27.00" x 21.00" x .105" Color:White Mounting:6 screws