Kidde P3010B Detector, 5.22 Dia. x 1.6 D in, 40 to 100 °F, Sealed Lithium Battery | Graybar Store
     
Kidde - Detector, 5.22 Dia. x 1.6 D in, 40 to 100 °F, Sealed Lithium Battery - P3010B
+ / - Hover over image to Zoom
Other Views

    Detector, 5.22 Dia. x 1.6 D in, 40 to 100 °F, Sealed Lithium Battery

    Manufacturer: Kidde
    Manufacturer #: P3010B
    SKU: 25652228
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Purpose:Photo Electric Smoke Alarm
    Dimensions:5.22 Dia. x 1.6 D in
    Temp. Rating:40 to 100 °F
    Power Source:Sealed Lithium Battery
    Additional Features:10 Year Limited Warranty
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # P3010B
    • Dimensions 5.22 Dia. x 1.6 D in
    • Application Photo Electric Smoke Alarm
    • Additional Features 10 Year Limited Warranty
    • Power Source Sealed Lithium Battery
    • Purpose Photo Electric Smoke Alarm
    • Temp. Rating 40 to 100 °F
    Product Overview:
    Detector, Photo Electric Smoke Alarm, 5.22 Dia. x 1.6 D in, 40 to 100 °F, Sealed Lithium Battery, 10 Year Limited Warranty