Salisbury P3-47 Blanket Canister, 1-2 Blankets Capacity, 6 x 47 in | Graybar Store
     
Salisbury - Blanket Canister, 1-2 Blankets Capacity, 6 x 47 in - P3-47
+ / - Hover over image to Zoom
Other Views

    Blanket Canister, 1-2 Blankets Capacity, 6 x 47 in

    Manufacturer: Salisbury
    Manufacturer #: P3-47
    SKU: 88232272
    $355.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Capacity:1-2 Blankets
    Product Includes:Polypropylene Rope
    Size:6 in. x 47 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # P3-47
    • Size 6 in. x 47 in.
    • Type Blanket Canister
    • Capacity 1-2 Blankets
    • Product Includes Polypropylene Rope
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Storage - Blanket Canister