Unistrut P2750 EG 4-Wheel Trolley, 3-1/2 x 1-5/8 x 1/4 in, Stainless Steel | Graybar Store
     
Unistrut - 4-Wheel Trolley, 3-1/2 x 1-5/8 x 1/4 in, Stainless Steel - P2750 EG
+ / - Hover over image to Zoom
Other Views

    4-Wheel Trolley, 3-1/2 x 1-5/8 x 1/4 in, Stainless Steel

    Manufacturer: Unistrut
    Manufacturer #: P2750 EG
    SKU: 89026034
    $4,784.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:3-1/2 x 1-5/8 x 1/4 in
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2750 EG
    • Dimensions 3-1/2 x 1-5/8 x 1/4 in
    • UNSPSC 30101804
    • Material Stainless Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Trolley - P2750 - 4 Wheel Trolley
    Hole Diameter: 9/16 (14mm);Hole Spacing (From End): 13/16 (21mm);Hole Spacing (On Center): 1-7/8 (48mm);Width: 1-5/8 (41mm);Thickness: 1/4 (6.4mm) with steel meeting or exceeding ASTM A1011 SS GR 33, or 0.220 (5.6mm) with steel meeting or exceeding ASTM A1011 HSLAS GR 45