Progress Lighting P2630-30 Ceiling Fan Speed and Lighting Control, Slide-Speed, White, 120 V | Graybar Store
     
Progress Lighting - Ceiling Fan Speed and Lighting Control, Slide-Speed, White, 120 V - P2630-30
+ / - Hover over image to Zoom
Other Views

    Ceiling Fan Speed and Lighting Control, Slide-Speed, White, 120 V

    Manufacturer: Progress Lighting
    Manufacturer #: P2630-30
    SKU: 25725417
    $51.20
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Slide-Speed
    Color:White
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P2630-30
    • Color White
    • Voltage Rating 120 V
    Product Overview:
    Ceiling Fan Speed and Lighting Control, Slide-Speed, White, 120 V