Progress Lighting P2610-20 Ceiling Fan Light Kit, Alabaster Glass Shades, Incandescent, 4-Light, Polished Brass Finish | Graybar Store
     
Progress Lighting - Ceiling Fan Light Kit, Alabaster Glass Shades, Incandescent, 4-Light, Polished Brass Finish - P2610-20
+ / - Hover over image to Zoom
Other Views

    Ceiling Fan Light Kit, Alabaster Glass Shades, Incandescent, 4-Light, Polished Brass Finish

    Manufacturer: Progress Lighting
    Manufacturer #: P2610-20
    SKU: 25202197
    $66.51
    Checking Pricing
         
    Color:Antique Bronze
    Lamp Included:Yes
    No. of Lights:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P2610-20
    • Color Antique Bronze
    • UNSPSC 39111541
    • No. of Lights 4
    Product Overview:
    Four-light kit with white washed alabaster style glass shades beautiful in design. Antique Bronze finish corresponds with an Antique Brass pull-chain and medium oak fob.