Progress Lighting P2530-09 Signature Plus AirPro Ceiling Fan, 54 in., Indoor, Brushed Nickel, Fan Blade Silver Side 1/Natural Cherry Side 2 | Graybar Store
     
Progress Lighting - Signature Plus AirPro Ceiling Fan, 54 in., Indoor, Brushed Nickel,  Fan Blade Silver Side 1/Natural Cherry Side 2 - P2530-09
+ / - Hover over image to Zoom
Other Views

    Signature Plus AirPro Ceiling Fan, 54 in., Indoor, Brushed Nickel, Fan Blade Silver Side 1/Natural Cherry Side 2

    Manufacturer: Progress Lighting
    Manufacturer #: P2530-09
    SKU: 25640079
    $205.18
    Checking Pricing
         
    Color:Brushed Nickel
    No. of Levels:3
    Size:54 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P2530-09
    • Color Brushed Nickel
    • Size 54 in.
    Product Overview:
    54 in. five-blade Energy Star Fan with reversible Silver/Natural Cherry blades and a Brushed Nickel finish. The AirPro Signature ceiling fan offers great performance and value.