Progress Lighting P2501-20 Builder Air Pro Ceiling Fan, 52 in., Indoor, Energy Star, Antique Bronze, Fan Blade Medium Cherry Side 1/Classic Walnut Side 2 | Graybar Store
     
Progress Lighting - Builder Air Pro Ceiling Fan, 52 in., Indoor, Energy Star, Antique Bronze,  Fan Blade Medium Cherry Side 1/Classic Walnut Side 2 - P2501-20
+ / - Hover over image to Zoom
Other Views

    Builder Air Pro Ceiling Fan, 52 in., Indoor, Energy Star, Antique Bronze, Fan Blade Medium Cherry Side 1/Classic Walnut Side 2

    Manufacturer: Progress Lighting
    Manufacturer #: P2501-20
    SKU: 25202193
    $112.94
    Checking Pricing
         
    Color:Antique Bronze
    No. of Levels:3
    Size:52 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P2501-20
    • Color Antique Bronze
    • Size 52 in.
    • UNSPSC 40101604
    Product Overview:
    52 in. AirPro Energy Star fan with 5 reversible Medium Cherry or Classic Walnut blades, Antique Bronze finish, and 30 year limited warranty.