Allied Moulded Products P2420 Back Panel, Steel, 24 x 20 in. | Graybar Store
     
Allied Moulded Products - Back Panel, Steel, 24 x 20 in. - P2420
+ / - Hover over image to Zoom
Other Views

    Back Panel, Steel, 24 x 20 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: P2420
    SKU: 99555847
    $159.15
    Checking Pricing
         
    Color:White
    Height (Inches):17 in.
    Shape:Rectangular
    Thickness (Inches):0.105 in.
    Width (Inches):21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P2420
    • Color White
    • Application Enclosure back panel accessorie for mounting electrical/electronic devices securely down inside
    • Mounting Style 6 screws
    • Type Enclosure back panel kit
    • UNSPSC 39121302
    • Height (Inches) 17 in.
    Product Overview:
    Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Carbon steel Size:17.00" x 21.00" x .105" Color:White Mounting:6 screws