Unistrut P2341R EG Strut Fitting, Flat Plate Fitting, Steel, 1-5/8 W x 1-11/16 H in, 9/16 in. Dia., 1-5/8 W in. Channel, 1-11/16 in. H | Graybar Store
     
Unistrut - Strut Fitting, Flat Plate Fitting, Steel, 1-5/8 W x 1-11/16 H in, 9/16 in. Dia., 1-5/8 W in. Channel, 1-11/16 in. H - P2341R EG
+ / - Hover over image to Zoom
Other Views

    Strut Fitting, Flat Plate Fitting, Steel, 1-5/8 W x 1-11/16 H in, 9/16 in. Dia., 1-5/8 W in. Channel, 1-11/16 in. H

    Manufacturer: Unistrut
    Manufacturer #: P2341R EG
    SKU: 92096731
    $1,659.03
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Accommodates:1/2 in. Nut, 1/2 in. x 15/16 in. Hex Head Cap Screw
    Additional Features:Safety Factor of 2.5
    Channel Dimensions (Inches):1-5/8 in.
    Use With:1-5/8 inch (41 mm) Width Series Channel
    Weight:60 lb per 100 Pieces
    Fitting Type:Flat Plate Fitting
    Dimensions:1-5/8 in. W x 1-11/16 in. H
    Hole Diameter (Inches):9/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2341R EG
    • Dimensions 1-5/8 in. W x 1-11/16 in. H
    • UNSPSC 30101804
    • Accommodates 1/2 in. Nut, 1/2 in. x 15/16 in. Hex Head Cap Screw
    • Additional Features Safety Factor of 2.5
    • Channel Dimensions (Inches) 1-5/8 in.
    • Fitting Type Flat Plate Fitting
    • Hole Diameter (Inches) 9/16 in.
    • Weight 60 lb per 100 Pieces
    • Material Steel
    • Use With 1-5/8 inch (41 mm) Width Series Channel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wing Shape Fitting - P2341 - Wing Shape Fitting, Right Hand (shown)